Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG317YY PLUMMER BLOCK
SNR ZLG317YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG317YY
rubix:
206A3500
ean:
3413520698249
Technical specifications
Inner diameter
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG317YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
64000
g
Inner diameter
85
mm
Series
ZLG300
Number of holes
4
Outer diameter
180
mm
Width
225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,589.06
excl. VAT
/
Each
£
1,906.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESPLE202 BEARING UNIT
SNR ZLG319AA PLUMMER BLOCK
SKF OIL LUBE HOUSING SONL 228-528
SNR UCPG206 BEARING UNIT
SNR ZLG314AB PLUMMER BLOCK
SNR SNC517 PLUMMER BLOCK
SNR SCOE20945 BEARING UNIT ACCESSORIES
SKF HOUSING SONL 218-518
SKF SNLN 3028 SPLIT PLUMMER BLOCK HOUSING EACH
SNR ZLG318AA PLUMMER BLOCK
SNR 722506DB PLUMMER BLOCK
SKF SNLN3040 PLUMMER BLOCK
SKF BEARING HOUSING SNL510-608
FAG SNS3160-H-D PLUMMER BLOCK HOUSING
SNR EXP210 BEARING UNIT