Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG308YY PLUMMER BLOCK
SNR ZLG308YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG308YY
rubix:
206A3472
ean:
3413520697921
Technical specifications
Inner diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG308YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
11110
g
Inner diameter
40
mm
Series
ZLG300
Number of holes
4
Outer diameter
90
mm
Width
121
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
580.78
excl. VAT
/
Each
£
696.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCPAE210 BEARING UNIT
SNR ESPLE205 BEARING UNIT
SNR SNC206-305 PLUMMER BLOCK
SNR ZLG311YY PLUMMER BLOCK
FAG SNS3144-H-D PLUMMER BLOCK HSG 0806130710000
SKF PLUMMER BLOCK + ESCAPE HOLE SNL516-613V
FAG SES213-L BLOCK BEARING
SNR P316 HOUSING
SKF PLUMMER BLOCK HSG SNL 211
SKF HRA+ PLUMMER BLOCK SNL 528
SNR EXPE204 BEARING UNIT
SNR UCPA206 BEARING UNIT
SKF SNL512-610 PLUMBER BLOCK HOUSING
SNR EXPE218 BEARING UNIT
SNR ZLG320AB PLUMMER BLOCK