Precision / Spindle bearing SNR 7208.C.G1DFJ74, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:7208.C.G1DFJ74
Rubix:394A5304
EAN:3413520245788



Product details : SNR 7208CG1DFJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 379.19 excl. VAT
/ Each
£ 455.03 incl. VAT
- Usually arrives within 14 working days
