Precision / Spindle bearing SNR CH.7010.CV.Q16J74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:CH.7010.CV.Q16J74
Rubix:394A5545
EAN:3413520317287



Product details : SNR CH7010CVQ16J74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtoch7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,071.08 excl. VAT
/ Each
£ 1,285.30 incl. VAT
- Usually arrives within 14 working days
