SNR - Precision ball bearings - MLE71905CVUJ74S
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 42x42x9 mm |
---|---|
Logistic Weight | 52 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 9 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 2330 N |
Basic dynamic load, radial - Cr | 4250 N |
Sealing | two rubber seals |
Usually arrives within 14 working days