References
SNR:F321
Rubix:205A3592
EAN:3413520566968

Product details : SNR F321 HOUSING
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Width | 112 mm |
| Number of holes | 4 |
| Outer diameter | 310 mm |
Show UNSPSC/ECL@SS
£ 186.19 excl. VAT
/ Each
£ 223.43 incl. VAT
- Usually arrives within 14 working days
