References
SNR:FL.204.N
Rubix:205A3713
EAN:3413529570133

Product details : SNR FL204N HOUSING
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 38.4 mm |
| Number of holes | 2 |
| Outer diameter | 32.4 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Delivery usually within ( 3 ) days
