Flange bearing housing SNR
Inner diameter | 30 mm |
---|---|
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 150x82x45 mm |
---|---|
Logistic Weight | 924 g |
Inner diameter | 30 mm |
Width | 23.8 mm |
Series | ESFL200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Usually arrives within 14 working days