Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F324 HOUSING
SNR F324 HOUSING
Flange bearing housing SNR
References
snr:
F324
rubix:
205A3594
ean:
3413520566982
Technical specifications
Inner diameter
120
mm
Width
126
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F324 HOUSING
Technical specifications
Attributes
Inner diameter
120
mm
Width
126
mm
Series
f300
Number of holes
4
Outer diameter
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.42
excl. VAT
/
Each
£
352.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F322 HOUSING
SNR FE204 HOUSING
SKF FLANGED HOUSING FNL505A
SNR F207 HOUSING
SNR FL316 HOUSING
SNR SF204N HOUSING
SNR FLE211 HOUSING
SKF HOUSED BEARING UNIT FNL 509 B
FAG F508-A-L FLANGED HOUSING
SNR F212N HOUSING
SKF FLANGE CASTING FNL 520 B
SNR FS321 HOUSING
SNR FL213 HOUSING
SNR F319 HOUSING
SKF HOUSING FNL 512 A