References
SNR:FL.316
Rubix:205A3746
EAN:3413520576400

Product details : SNR FL316 HOUSING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 103.9 mm |
| Number of holes | 2 |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 70.42 excl. VAT
/ Each
£ 84.50 incl. VAT
- Usually arrives within 14 working days
