Plummer block housing SNR
Inner diameter | 100 mm |
---|---|
Shaft Height | 140 mm |
Inner diameter | 100 mm |
---|---|
Shaft Height | 140 mm |
Fixation centre-to-centre distance | 380 mm |
Series | P300 |
Number of holes | 2 |
Outer diameter | 146 mm |
Width | 128.6 mm |
Usually arrives within 14 working days