Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG311YY PLUMMER BLOCK
SNR ZLG311YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG311YY
rubix:
206A3481
ean:
3413520698034
Technical specifications
Inner diameter
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG311YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
520
x
305
x
210
mm
Logistic Weight
20310
g
Inner diameter
55
mm
Series
ZLG300
Number of holes
4
Outer diameter
120
mm
Width
158
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
752.95
excl. VAT
/
Each
£
903.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF FSNLD522-619 PILLOW BLOCK
BEARING HOUSING - SNL509
FAG PLUMMER BLOCK HSG SNV160-F-L
FAG SNS3148-H-D PLUMMER BLOCK HSG 0806154650000
SNR SCOE21050 BEARING UNIT ACCESSORIES
SNR SNC214 PLUMMER BLOCK
SKF PLUMMER BLOCK HSG SNL 216
SNR USPAE206 BEARING UNIT
SNR ZLG320AB PLUMMER BLOCK
SNR P206 HOUSING
SKF PLUMMER BLOCK HSG SNL 208-307
SKF SKFBEARINGHOUSING SNL 530 K7
SNR EXPE209 BEARING UNIT
FAG SES218-L PLUMMER BLOCK HOUSING
SNR P203 HOUSING