References
SNR:USPAE204
Rubix:206A3083
EAN:3413529507375




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : SNR USPAE204 BEARING UNIT
grey cast iron housing, bearing insert with set screws on inner ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x82x36 mm |
|---|---|
| Logistic Weight | 448 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Number of holes | 2 |
| Outer diameter | 47 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- Usually arrives within 14 working days