SNR plummer block housing
Inner diameter | 70 mm |
---|---|
Shaft Height | 95 mm |
Logistics dimensions (L x W x H) | 620x355x250 mm |
---|---|
Logistic Weight | 39800 g |
Inner diameter | 70 mm |
Shaft Height | 95 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 380 mm |
Height | 190 mm |
Length | 534 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 150 mm |
Width | 290 mm |
Usually arrives within 14 working days