References
FAG:SES205-L
Rubix:398A4239
Manufacturer :0860883600000
EAN:4064327776242


Technical specifications
| Inner diameter | 74 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
Product details : FAG SES205-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 74 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
| Material | flake graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (2 extended slots for foot screws, standard design) |
| Height | 74 mm |
| Length | 165 mm |
| Sealing | double-lip seal (edh) or felt seal (efs) – seals ordered separately |
| Bearing Compatibility | compatible with bearing series e.g. 1205, 20205, 2205, 22205, 6205 (see manufacturer tpi for full list) |
| Number of holes | 2 |
| Bore Shape | suitable for bearings with cylindrical or tapered bore (adapter sleeve for tapered bore) |
| Outer diameter | 52 mm |
| Width | 67 mm |
| Housing shape | split plummer block (pillow block) housing |
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
- Delivery usually within ( 7 ) days