Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE206N HOUSING
SNR FLE206N HOUSING
Flange bearing housing SNR
References
snr:
FLE.206.N
rubix:
205A3763
ean:
3413529570003
Technical specifications
Inner diameter
30
mm
Width
45.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE206N HOUSING
Technical specifications
Attributes
Inner diameter
30
mm
Width
45.7
mm
Series
FLE200
Number of holes
2
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/
Each
£
11.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FL210N HOUSING
SNR FA204 HOUSING
SKF HOUSED BEARING UNIT FNL 509 B
NTN AELPF201W3 BEARING UNIT
SKF FLANGED HOUSING UNIT FNL 510 A
SNR SF210N HOUSING
SNR USPF205 BEARING UNIT
FAG F517-B-L FLANGED HOUSING 191673690000
FAG F522-A-L FLANGED HOUSING
SNR 722522B PLUMMER BLOCK
SNR FL315 HOUSING
SNR FLE213 HOUSING
SNR FLE203N HOUSING
SNR EXFCE214 BEARING UNIT
FAG F11206 383828490000