Flanged housing
Inner diameter | 100 mm |
---|---|
Width | 270 mm |
Logistics dimensions (L x W x H) | 270x128x270 mm |
---|---|
Logistic Weight | 22200 g |
Inner diameter | 100 mm |
Width | 270 mm |
Material | Steel |
Height | 128 mm |
Length | 270 mm |
Series | F5..-A-L |
Number of holes | 4 |
Outer diameter | 270 mm |
Usually arrives within 14 working days