References
SKF:FY 1.15/16 TF/VA228
Rubix:237A4222
Manufacturer :114631
EAN:07316571381268


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SKF FY 1.15/16 TF/VA228 HIGH TEMPERATURE BEARINGS
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,8x143x49,21 mm |
|---|---|
| Logistic Weight | 2380 g |
| Inner diameter | 49.213 mm |
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron (housing);high temperature steel (bearing) |
| Sealing | one metal shield |
| Height | 43 mm |
| Length | 143 mm |
| Series | fy |
| Total bearing width | 51.6 mm |
| Clamping | 2.6 mm |
| Diameter of fixation holes | 18.01 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23201.9 N |
| Basic dynamic load, radial - Cr | 35100.9 N |
| Outer diameter | 118 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 224.86 excl. VAT
/ Each
£ 269.83 incl. VAT
- Delivery usually within ( 3 ) days