References
SNR:USF.20723
Rubix:206A2618
EAN:3413520678104




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR USF207-23 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 92 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days