Flanged bearing housing unit SNR
Inner diameter | 49.213 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 49.213 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 157 mm |
Series | USFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.17 kg |
Usually arrives within 14 working days