References
SKF:FY 55 LF
Rubix:102A6965
Manufacturer :428763
EAN:7316574722440

Product details : SKF HOUSED BEARING UNIT FY55LF
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x162x55 mm |
|---|---|
| Logistic Weight | 3280 g |
| Inner diameter | 55 mm |
| Width | 60 mm |
| Outer diameter | 162 mm |
Show UNSPSC/ECL@SS
£ 163.48 excl. VAT
/ Each
£ 196.18 incl. VAT
- Usually arrives within 14 working days
