Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH315G ACCESSORIES
SNR AH315G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH315G
rubix:
205A1509
ean:
3413520305987
Technical specifications
Inner diameter
70
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH315G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
126
x
126
x
76
mm
Logistic Weight
326
g
Inner diameter
70
mm
Width
45
mm
Series
AH300
Outer diameter
75
mm
Weight
0.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.02
excl. VAT
/
Each
£
61.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH24092 ACCESSORIES
FAG AH315 WITHDRAWAL SLEEVE 191392330000
SNR AH24134 ACCESSORIES
FAG AHX311 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL F
AH2248-AKN WITHDRAWAL SLEEVE AH 2248
SNR AHX2316 ACCESSORIES
AH2252-AKN WITHDRAWAL SLEEVE AH 2252
AH2236-AKN WITHDRAWAL SLEEVE AH 2236
FAG AH3038 WITHDRAWAL SLEEVE
SNR AOHX32/600G ACCESSORIES
SKF WITHDRAWAL SLEEVE AOH 3056
SKF WITHDRAWAL SLEEVE AOH 2356 G
AOH2340-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2340
SNR AOHX30/710 ACCESSORIES
AOH2352G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2352 G