Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH2309 ACCESSORIES
SNR AH2309 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH2309
rubix:
205A1465
ean:
3413520003272
Technical specifications
Inner diameter
40
mm
Width
44
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH2309 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
50
x
44
mm
Logistic Weight
163
g
Inner diameter
40
mm
Width
44
mm
Series
AH2300
Outer diameter
50
mm
Weight
0.16
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.66
excl. VAT
/
Each
£
61.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG WITHDRAWAL SLEEVE AHX3122
FAG WITHDRAWAL SLEEVE AH3052-H
FAG WITHDRAWAL SLEEVE AH3234
SKF WITHDRAWAL SLEEVE AHX 2320
FAG AH3164-H WITHDRAWAL SLEEVE
AH3068-AKN WITHDRAWAL SLEEVE AH 3068
AH24130-AKN WITHDRAWAL SLEEVE AH 24130
SNR AOH241/710 ACCESSORIES
AHX312-AKN WITHDRAWAL SLEEVE AHX 312
AH2319-AKN WITHDRAWAL SLEEVE AH 2319
AH2236-AKN WITHDRAWAL SLEEVE AH 2236
SNR AOH32/530G ACCESSORIES
AHX2314G-AKN WITHDRAWAL SLEEVE AHX 2314 G
SNR AOH24084 ACCESSORIES
SNR AOH24196 ACCESSORIES