References
SNR:AHX3120
Rubix:205A1545
EAN:3413520003012

Product details : SNR AHX3120 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x64 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 95 mm |
| Width | 64 mm |
| Outer diameter | 165 mm |
| Series | ahx3100 |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 70.78 excl. VAT
/ Each
£ 84.94 incl. VAT
- Delivery usually within ( 3 ) days
