References
SNR:AH3038G
Rubix:205A1498
EAN:3413520305901

Product details : SNR AH3038G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x214x115 mm |
|---|---|
| Logistic Weight | 3220 g |
| Inner diameter | 180 mm |
| Width | 96 mm |
| Outer diameter | 190 mm |
| Series | ah3000 |
| Weight | 3.28 kg |
Show UNSPSC/ECL@SS
£ 206.31 excl. VAT
/ Each
£ 247.57 incl. VAT
- Delivery usually within ( 3 ) days
