Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH309 ACCESSORIES
SNR AH309 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH309
rubix:
205A1501
ean:
3413520003609
Technical specifications
Inner diameter
40
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH309 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
70
x
70
x
52
mm
Logistic Weight
121
g
Inner diameter
40
mm
Width
31
mm
Series
AH300
Outer diameter
50
mm
Weight
0.11
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.25
excl. VAT
/
Each
£
57.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR AH24124 ACCESSORIES
SNR AH24036 ACCESSORIES
AHX2317-AKN WITHDRAWAL SLEEVE AHX 2317
SNR AOH30/950 ACCESSORIES
AHX3120-AKN WITHDRAWAL SLEEVE AHX 3120
SNR AH24034 ACCESSORIES
SNR AH2238G ACCESSORIES
FAG AH3240 WITHDRAWAL SLEEVE 191395350000
AOH24056G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24056 G
FAG AH24034 WITHDRAWAL SLEEVE
SNR AOH31/560 ACCESSORIES
AH2319-AKN WITHDRAWAL SLEEVE AH 2319
AOH3038-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3038
SKF WITHDRAWAL SLEEVE AHX 3218
AH24024-AKN WITHDRAWAL SLEEVE AH 24024