Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3122 ACCESSORIES
SNR H3122 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3122
rubix:
205A3981
ean:
3413520366094
Technical specifications
Inner diameter
110
mm
Width
81
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3122 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
160
x
80
mm
Logistic Weight
2294
g
Inner diameter
110
mm
Width
81
mm
Series
H3100
Outer diameter
145
mm
Weight
2.25
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.89
excl. VAT
/
Each
£
123.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H3032 ACCESSORIES
FAG H2334 ADAPTOR SLEEVE 167309090000
SKF ADAPTOR SLEEVE HE315
TIMKEN H2312 ADAPTER SLEEVE
H2314-AKN ADAPTER SLEEVE H 2314
NSK ADAPTER SLEEVE HE3126
SNR H2318E/L73 ACCESSORIES
SKF SLEEVE H 3128 L
SKF ADAPTOR SLEEVE-CARB H 322 E
SNR H2316 ACCESSORIES
SKF ADAPTER SLEEVE H 2352
SKF SLEEVE ADAPTOR / WITHDRAWAL H311
SKF HRB+ ADAPTER SLEEVE H 3132
PTN 857528 ADAPTER SLEEVE H312
TIMKEN H316 ADAPTER SLEEVE