SKF HRB+ ADAPTER SLEEVE H 3132


Tapered Adaptor Sleeve H Series

References
skf:H 3132
rubix:104A5052
manufacturer :8249
ean:7316577079923
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Male threadM160x3
Width119 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 3132


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight7443 g
Inner diameter140 mm
Male threadM160x3
Width119 mm
Outer diameter252 mm
Show UNSPSC/ECL@SS
£ 353.36 excl. VAT
/ Each
£ 424.03 incl. VAT
  • In stock: Next day delivery