References
SKF:H 2352
Rubix:104A5724
Manufacturer :8130
EAN:7316577114280

Product details : SKF ADAPTER SLEEVE H 2352
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x342x342 mm |
|---|---|
| Logistic Weight | 23090 g |
| Inner diameter | 240 mm |
| Width | 211 mm |
| Outer diameter | 342 mm |
Show UNSPSC/ECL@SS
£ 2,677.34 excl. VAT
/ Each
£ 3,212.81 incl. VAT
- Usually arrives within 14 working days
