References
PTN:H312
Rubix:218A1433
Manufacturer :857528
EAN:3660338127816




Documents
Product details : PTN 857528 ADAPTER SLEEVE H312
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Male thread | m20×1 |
| Width | 47 mm |
| Outer diameter | 80 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days
