Tapered Adaptor Sleeve H Series
Inner diameter | 50 mm |
---|---|
Male thread | M55x2 |
Width | 45 mm |
Logistics dimensions (L x W x H) | 57,5x81x81 mm |
---|---|
Logistic Weight | 311,5 g |
Inner diameter | 50 mm |
Male thread | M55x2 |
Width | 45 mm |
Outer diameter | 81 mm |
In stock: Next day delivery