References
SNR:H2316
Rubix:205A3922
EAN:3413520033538

Product details : SNR H2316 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x119x83 mm |
|---|---|
| Logistic Weight | 1296 g |
| Inner diameter | 80 mm |
| Width | 78 mm |
| Outer diameter | 105 mm |
| Series | h2300 |
| Weight | 1300 kg |
Show UNSPSC/ECL@SS
£ 37.77 excl. VAT
/ Each
£ 45.32 incl. VAT
- Delivery usually within ( 3 ) days
