Insert bearing with eccentric clamping ring SNR
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 60x60x50 mm |
---|---|
Logistic Weight | 223 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 34 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days