Insert bearing with eccentric clamping ring INA E50-XL-KRR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E50-XL-KRR
Rubix:101A5918
Manufacturer :0008039280000
EAN:4064327885012


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | standard bearing steel |
Documents
Product details : INA E50-XL-KRR RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR, cylindrical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | standard bearing steel |
| Width | 49.2 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | plastic |
| Lubricant | grease |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 46.11 excl. VAT
/ Each
£ 55.33 incl. VAT
- Delivery usually within ( 7 ) days