Insert bearing with eccentric clamping ring RHP 1335-35EC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1335-35EC
Rubix:158A7529
Manufacturer :1335-35EC R
EAN:00747023043996


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | high-grade through-hardened steel (inner and outer rings) |
Documents
Product details : RHP BEARING INSERT 1335-35EC
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | high-grade through-hardened steel (inner and outer rings) |
| Width | 38.93 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | no |
| Cage | steel |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- In stock: Next day delivery