Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX317-52G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX317-52G2, Outer diameter: 180 mm | Inner diameter: 82.55 mm | Width: 109.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX317-52G2
rubix:
205A2910
ean:
3413520558611
Technical specifications
Inner diameter
82.55
mm
Outer diameter
180
mm
Width
109.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX317-52G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
180
mm
Width
109.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.66
excl. VAT
/
Each
£
213.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR ES205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA RABRB35/80-XL-FA106, Outer diameter: 80.2 mm | Inner diameter: 35 mm | Width: 24 mm
Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B-FA125.5, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UEL307-106D1W3
Insert bearing with eccentric clamping ring INA GE65-214-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA E40-XL-KLL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX216G2, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 74.6 mm
Insert bearing with eccentric clamping ring SKF YEL 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SNR EX201G2L3, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX203G2L4, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA E40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.5 mm
Insert bearing with eccentric clamping ring SNR EX217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR ESC212, Outer diameter: 60 mm | Inner diameter: 110 mm | Width: 49.3 mm