Insert bearing with eccentric clamping ring INA GRAE25-XL-NPP-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE25-XL-NPP-B-FA125.5
Rubix:103A2500
Manufacturer :0028280220000
EAN:4012802813142

Documents
Product details : INA GRAE25-XL-NPP-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
- Usually arrives within 14 working days
