Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC206-19G2 INSERT BEARING
Insert bearing with set screw SNR UC206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR
References
snr:
UC206-19G2
rubix:
205A9157
ean:
3413529567607
Technical specifications
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC206-19G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
38.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.21
excl. VAT
/
Each
£
13.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 38 mm
Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP T1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.55 mm
Insert bearing with set screw INA GYE12-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 27.4 mm
Insert bearing with set screw SNR US209-28G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw FAG UC213-40, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw INA GAY45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.5 mm
Insert bearing with set screw SNR UC307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 48 mm
Insert bearing with set screw SKF YAR 204-2LPW/ZM, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm
Insert bearing with set screw RHP 1035-1.3/8GHLT, Outer diameter: 72 mm | Inner diameter: 34.925 mm
Insert bearing with set screw RHP 1040-35GHLT, Outer diameter: 80 mm | Inner diameter: 35 mm
Insert bearing with set screw INA GYE17-KRR-B-VA-HLA, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm