Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR SUC202 INSERT BEARING
Insert bearing with set screw SNR SUC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
SUC202
rubix:
205A8509
ean:
3413529500017
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SUC202 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.34
excl. VAT
/
Each
£
36.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1025-25DECG, Outer diameter: 52 mm | Inner diameter: 38.1 mm | Width: 15 mm
Insert bearing with set screw NTN A-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw SNR CUC.207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR SUC.205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw PTN SB205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1135-1.1/4CG, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1045-40KG, Outer diameter: 85 mm | Inner diameter: 40 mm
Insert bearing with set screw RHP 1040-35GHLT, Outer diameter: 80 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR UC305G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38 mm
Insert bearing with set screw FAG UC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw RHP 1120-20CG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.88 mm
Insert bearing with set screw SNR UC218G2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw NTN ASS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm