Insert bearing with set screw SNR SUC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
SNR - Bearing Unit - SUC.201
See technical informationReferences
SNR:SUC206
Rubix:205A8515
Manufacturer :SUC.206
EAN:3413529500055



Product details : SNR SUC206 INSERT BEARING
stainless steel insert, spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 4600 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19400 N |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 45.05 excl. VAT
/ Each
£ 54.06 incl. VAT
- Delivery usually within ( 3 ) days
