Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SKF 4 BOLT SQUARE FLANGE UNIT FY1.TF
SKF 4 BOLT SQUARE FLANGE UNIT FY1.TF
Ball bearing unit
References
skf:
FY 1. TF
rubix:
183081
manufacturer :
63325
ean:
7316577754882
Technical specifications
Inner diameter
254
mm
Width
38.8
mm
See all Specifications
Product details
Technical specifications
Product details : SKF 4 BOLT SQUARE FLANGE UNIT FY1.TF
4 bolt square flange block
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38,8
x
95
x
25
mm
Logistic Weight
734
g
Inner diameter
254
mm
Width
38.8
mm
Outer diameter
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.97
excl. VAT
/
Each
£
41.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SNR EXFD207L3 BEARING UNIT
SKF HOUSED BEARING UNIT FYTB 1. TF
NTN UKFS320D1 BEARING UNIT
SNR EXFC206 BEARING UNIT
NTN UCFX09D1 BEARING UNIT
INA RCJT50-XL-N FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL INSERT
NTN C-UCFC207D1 BEARING UNIT
NTN S-UCFL210D1 BEARING UNIT
NTN UKFL207D1 BEARING UNIT
TIMKEN UCFC205 PILOTED ROUND FLANGED BEARING UNIT
PTN FLANGE HOUSED UNIT UCF210
SNR EXFL203N BEARING UNIT
RHP SF35HLT SELF LUBE BEARING
SNR EXFC216 BEARING UNIT
SNR UCFL320 BEARING UNIT