References
SNR:UKFL324H
Rubix:206A2055
Manufacturer :UKFL.324H
EAN:3413529544660




Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Width | 87 mm |
| Fixation centre-to-centre distance | 430 mm |
Product details : SNR UKFL324H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to accommodate the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 87 mm |
| Fixation centre-to-centre distance | 430 mm |
| Material | gray cast iron |
| Height | 520 mm |
| Length | 330 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 228000 N |
| Outer diameter | 260 mm |
| Weight | 47.36 kg |
Show UNSPSC/ECL@SS
£ 857.39 excl. VAT
/ Each
£ 1,028.87 incl. VAT
- Usually arrives within 14 working days