Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
RHP BEARING INSERT 3095-100
Other insert bearing RHP 3095-100G, Outer diameter: 200 mm | Inner diameter: 100 mm | Width: 117.48 mm
Other insert bearing RHP
References
rhp:
3095-100G
rubix:
158A3889
manufacturer :
3095-100G RRS AR3P5
ean:
00747023051809
Technical specifications
Inner diameter
100
mm
Outer diameter
200
mm
Width
117.48
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 3095-100
Technical specifications
Attributes
Logistic Weight
9530
g
Inner diameter
100
mm
Outer diameter
200
mm
Width
117.48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
369.60
excl. VAT
/
Each
£
443.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR UK.212.G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing SNR UK.312G2H, Outer diameter: 130 mm | Inner diameter: 55 mm | Width: 47 mm
Other insert bearing SNR CS.206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Other insert bearing SNR UK.208.G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29 mm
Other insert bearing INA GLE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Other insert bearing SKF YSA 205-2FK, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 24 mm
Other insert bearing NTN UK315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 55 mm
Other insert bearing SNR UK211G2L3H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Other insert bearing SNR LK.206.G2H, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Other insert bearing SNR UK315G2H39, Outer diameter: 160 mm | Inner diameter: 61.913 mm | Width: 42 mm
Other insert bearing SNR UK212G2H, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 62 mm
Other insert bearing SNR UK319G2H, Outer diameter: 200 mm | Inner diameter: 85 mm | Width: 90 mm
Other insert bearing SNR 6204SEE, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing SNR UK316G2H43, Outer diameter: 170 mm | Inner diameter: 68.263 mm | Width: 44 mm
Other insert bearing NTN UK210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm