SNR - Insert Bearing - UK.212.G2
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36 mm |
Bearing Clearance | c3 |
Series | uk200 |
Cage | steel |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Sealing | open |
Usually arrives within 14 working days