SNR - Bearing Unit - LK.204.G2H
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Series | LK200 |
Cage | Steel |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 18900 N |
Usually arrives within 14 working days