Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK316G2H43 INSERT BEARING
Other insert bearing SNR UK316G2H43, Outer diameter: 170 mm | Inner diameter: 68.263 mm | Width: 44 mm
Other insert bearing SNR
References
snr:
UK316G2H43
rubix:
206A1673
ean:
3413529582372
Technical specifications
Inner diameter
68.263
mm
Outer diameter
170
mm
Width
44
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK316G2H43 INSERT BEARING
Technical specifications
Attributes
Inner diameter
68.263
mm
Outer diameter
170
mm
Width
44
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.86
excl. VAT
/
Each
£
195.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing FAG UK218, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 51 mm
Other insert bearing SNR LK.208.G2H, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22 mm
Other insert bearing NTN UKX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Other insert bearing SNR UK.208.G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29 mm
Other insert bearing INA 203-XL-KRR-AH02, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Other insert bearing SNR UK308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35 mm
Other insert bearing NTN UK322D1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 80 mm
Other insert bearing SNR UK.209G2H, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 30 mm
Other insert bearing SNR UK315G2H, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 73 mm
Other insert bearing SNR UK.322G2H, Outer diameter: 240 mm | Inner diameter: 100 mm | Width: 80 mm
Other insert bearing SNR 6308SEE, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing NTN UK211D1, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm
Other insert bearing INA SK104-207-KTT-B, Outer diameter: 72 mm | Inner diameter: 31.78 mm | Width: 37.9 mm
Other insert bearing SNR UK319G2H, Outer diameter: 200 mm | Inner diameter: 85 mm | Width: 90 mm
Other insert bearing NTN UK317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm