Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK211G2L3H INSERT BEARING
Other insert bearing SNR UK211G2L3H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Other insert bearing SNR
References
snr:
UK211G2L3H
rubix:
206A1577
ean:
3413529581719
Technical specifications
Inner diameter
50
mm
Outer diameter
100
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK211G2L3H INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
100
mm
Width
25
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.44
excl. VAT
/
Each
£
50.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing Timken UK210, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 36 mm
Other insert bearing Timken 1726209-2RS, Outer diameter: 85 mm | Inner diameter: 45 mm
Other insert bearing SNR UK.313G2H, Outer diameter: 140 mm | Inner diameter: 60 mm | Width: 49 mm
Other insert bearing SKF 1726310-2RS1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Other insert bearing NTN UK216D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 45 mm
Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 37 mm
Other insert bearing NTN CS208LLU, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing NTN CS210LLU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing SNR UK317G2H, Outer diameter: 180 mm | Inner diameter: 75 mm | Width: 82 mm
Other insert bearing INA GSH30-XL-2RSR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Other insert bearing INA GSH25-XL-2RSR-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Other insert bearing INA 209-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing NTN UK308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 34 mm
Other insert bearing INA 203-XL-KRR-AH02, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Other insert bearing Timken UK207, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30 mm