Other insert bearing SNR UK312G2H, Outer diameter: 130 mm | Inner diameter: 55 mm | Width: 47 mm
SNR - Insert Bearing - UK.312G2H
See technical informationReferences
SNR:UK312G2H
Rubix:206A1660
Manufacturer :UK312G2H
EAN:3413529504169



Product details : SNR UK312G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing insert bearing, sealing disc with additional slinger discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR re-lubrication system, adapter sleeve mounting
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
Show UNSPSC/ECL@SS
£ 80.05 excl. VAT
/ Each
£ 96.06 incl. VAT
- Delivery usually within ( 3 ) days
