Angular contact ball bearing RHP 3305NRJC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing RHP
See technical informationReferences
RHP:3305NRJC3
Rubix:100A5336
Manufacturer :3305NRJC3 R

Product details : NSK ANGULAR CONTACT BEARING 3305NRC3
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 57.06 excl. VAT
/ Each
£ 68.47 incl. VAT
- Usually arrives within 14 working days
