Angular contact ball bearing NTN 5204S, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5204S
Rubix:204A8621
EAN:4547359536089

Product details : NTN 5204S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x20,6 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 3 ) days
